Buy more than* S$200* and get FREE SHIPPING

  • Crafts work segment (Diamond cutter)

Crafts work segment (Diamond cutter) SE-E5

5.00 (1)
Item.#
06701633
Mfr.#
SE-E5
Package Qty.
1Sheet
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting of concrete, soft concrete and block
Tip Width (mm)
6
Description 2
Standard product emphasis on sharpness!
Blade Thickness (mm)
1.8
Hole Diameter (phi mm)
22
Diamond Layer Width(mm)
6
Type
Diamond cutter
Diamond Layer Thickness (mm)
1.8
Outer Diameter (phi mm)
125
TRUSCO Part Number
335-8500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block cutting
5
From Japan
On 2016-03-26 21:55:02
Slice it! The block and concrete that had been soaked in water cutting and biting into! Sharpness, durability, no complaint.
This review is about item#06701633.