Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RZ Protect MarkII (diamond cutter)
  • RZ Protect MarkII (diamond cutter)
  • RZ Protect MarkII (diamond cutter)

RZ Protect MarkII (diamond cutter) RZ-F8

4.21 (14)
Item.#
06701685
Mfr.#
RZ-F8
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block cutting
Tip Width (mm)
6
Blade Thickness (mm)
2.2
Hole Diameter (phi mm)
25.4
Diamond Layer Width(mm)
6
Diamond Layer Thickness (mm)
2.2
Outer Diameter (phi mm)
204
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Block cutting
4
From Japan
On 2017-11-14 17:25:45
It is better if it is sharper but price is more convenient than I expected.
This review is about item#6701667.
Asphalt cutting
3
From Japan
On 2017-10-12 14:49:01
Somewhat usable. It is about 40 points compared with first-class products.
This review is about item#6701667.
Civil engineering work
5
From Japan
On 2016-04-04 15:59:41
How to break is the best.
This review is about item#06701685.
Cutting of concrete products
4
From Japan
On 2015-12-10 16:19:48
I am continuing to use it several times since I encountered this product. I am using it for rework after grooving / large cutter etc etc. I'd like a series with a slightly lower price from simple packaging.
This review is about item#06701667.
Concrete cutting
5
From Japan
On 2015-07-28 15:15:38
Easy to use and feel more reliable than slits are included
This review is about item#06701651.
concrete
5
From Japan
On 2015-04-05 14:10:32
The best
This review is about item#06701676.
Mortar cut wall cut concrete etc
5
From Japan
On 2015-02-26 12:08:40
It would be nice if there were more teeth of the diamond to the back.
This review is about item#06701676.
Concrete product cutting operation
5
From Japan
On 2014-06-22 14:08:01
Smooth slitting. Sustainability of sharpness also responds more than price. Therefore, I think that it is easy to use without irregular vibration etc. What's worrisome is the extent to which the sound when cutting is disconcerting. (that's all)
This review is about item#06701676.
Disconnection of interlocking
1
From Japan
On 2014-04-03 23:37:58
It is used for the first time today after purchase. I replaced it because the previous blade can not be cut, but I was surprised at the same sharpness as the blade I used before without cutting at all! It is! It is! It can not cut at all. It is normal to sell such products for about a day (home center). It was an item that I could not use at all for professional use. Let's buy and buy. It was extremely shocking.
This review is about item#06701667.
Concrete secondary product cutting
5
From Japan
On 2013-05-17 17:09:57
First off is cheap. It is easy to use because it will not be eaten with good sharpness. I was sometimes stalled with sander and dust collector used as a generator with a small output, but when I used this blade I did not stall it. I think that I do not have the power unconsciously because it breaks well, and the load on the motor etc. is also low. It is recommended! It is!
This review is about item#06701667.