Buy more than* S$200* and get FREE SHIPPING

  • King cut (for woodwork)

King cut (for woodwork) -

Item.#
06701703
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
General wood, new synthetic building materials, plywood (veneer), new printed plywood, melamine cosmetic version etc
Hole Diameter (phi mm)
20
Number of Blades (p)
52
Blade Shape
Both sides polished
Blade Thickness (mm)
1.6
Specification
Highest-class base metal SKS51
Outer Diameter (phi mm)
185