Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • King cut (for woodwork)

King cut (for woodwork) -

Item.#
06701737
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
General wood, new synthetic building materials, plywood (veneer), new printed plywood, melamine cosmetic version etc
Hole Diameter (phi mm)
20
Number of Blades (p)
60
Blade Shape
Both sides polishing
Blade Thickness (mm)
1.6
Specification
Highest-class base metal SKS51
Outer Diameter (phi mm)
190