Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resibon Ace Gold RA-G
  • Resibon Ace Gold RA-G
  • Resibon Ace Gold RA-G

Resibon Ace Gold RA-G -

4.00 (4)
Item.#
06701904
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
A/WA
Grain Size
24
Purpose
For general steel, For general steel
Hole Diameter (phi mm)
15
Hardness
P
Thickness (mm)
6
TRUSCO Part Number
377-4244
Outer Diameter (phi mm)
100
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Grinding of steel plate.
5
From Japan
On 2018-03-14 11:13:11
I am always placing an order. I think it's good. It is good to cheaper if you want greed.
This review is about item#6701913.
Machining of welding meat
4
From Japan
On 2017-07-07 20:00:18
Because it is P, meat often falls, but wears quickly. It is a good grindstone.
This review is about item#6701913.
grinding
2
From Japan
On 2016-09-29 16:12:02
I ordered 8 boxes (200 sheets), but the exterior packing was sloppy, and it was in a state that the contents are about to fall. I wanted you to do just as much as reinforcing with gum tape.
This review is about item#58115836.
Cargo track armwork operation
5
From Japan
On 2014-01-21 13:56:13
At the time of shaving work, it is very easy to cut and work fast.
This review is about item#06701904.