Buy more than* S$200* and get FREE SHIPPING

  • Resibon Ace Gold RA-G

Resibon Ace Gold RA-G -

3.67 (3)
Item.#
06701974
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-10-26
Now we ship to...
...see all
Item Feature
Purpose
For general steel, For general steel
Hardness
P
TRUSCO Part Number
377-4309
Hole Diameter (phi mm)
22
Grain Size
36
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
A/WA
Outer Diameter (phi mm)
150
Thickness (mm)
6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machining of welding meat
4
From Japan
On 2017-07-07 20:00:18
Because it is P, meat often falls, but wears quickly. It is a good grindstone.
This review is about item#6701913.
grinding
2
From Japan
On 2016-09-29 16:12:02
I ordered 8 boxes (200 sheets), but the exterior packing was sloppy, and it was in a state that the contents are about to fall. I wanted you to do just as much as reinforcing with gum tape.
This review is about item#58115836.
Cargo track armwork operation
5
From Japan
On 2014-01-21 13:56:13
At the time of shaving work, it is very easy to cut and work fast.
This review is about item#06701904.