Buy more than* S$200* and get FREE SHIPPING

  • Resibon Ace Gold RA-G

Resibon Ace Gold RA-G -

Item.#
06702026
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Thickness (mm)
6
Application
Stainless steel, alloy steel
Hardness
L
Abrasive Material
For stainless steel
Grain Size
24
Outer Diameter (phi mm)
150