Buy more than* S$200* and get FREE SHIPPING

  • Resibon Ace Gold RA-G
  • Resibon Ace Gold RA-G
  • Resibon Ace Gold RA-G
  • Resibon Ace Gold RA-G

Resibon Ace Gold RA-G -

Item.#
06702035
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
180
Abrasive Material
For stainless steel
Grain Size
24
2014 TRUSCO Published Page
2-1723
Hardness
L
Hole Diameter (phi mm)
22
Thickness (mm)
6
Application
Stainless steel, alloy steel
TRUSCO Part Number
296-6018