Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resibon Ace Gold RA-G

Resibon Ace Gold RA-G -

5.00 (1)
Item.#
06702044
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Application
Stainless steel, alloy steel
Hole Diameter (phi mm)
15
Thickness (mm)
4
Hardness
L
Outer Diameter (phi mm)
100
Abrasive Material
For stainless
Grain Size
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of stainless steel L angle, polishing of drill
5
From Japan
On 2018-06-16 18:55:11
As I thought, it was a satisfactory product that made grinding work easier.
This review is about item#65872476.