Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Light Tube, Twin 1

Fluorescent Light Tube, Twin 1 FPL18EX-N

4.65 (17)
Item.#
06702105
Mfr.#
FPL18EX-N
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mean Color Rendring Rating (Ra)
84
Type
Compact fluorescent lamp
Rated Average Lifespan (hours)
7500
Color Temperature (K)
5000
Rated Lamp Power (W)
18
Lights Form
Glow starter type
Pipe Diameter (phi mm)
20
Compatible
Glow starter: FG-1E, FG-1P electronic ballast tube: FE1E
Current (A)
0.375
Color
Natural color
Type
18WFPL form
Tube Length (mm)
220
Total Luminous Flux (Lm)
1120
Connector
GY10q-3
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Inspection work
5
From Japan
On 2018-05-17 14:31:03
I bought it for replacing the stand light. Delivery from orders is also very satisfied quickly.
This review is about item#6702114.
Used as lighting of the entrance
5
From Japan
On 2018-02-27 10:56:28
It was saved by a very reasonable price. Thank you very much.
This review is about item#6702123.
For factory machinery
5
From Japan
On 2017-05-02 15:44:46
It is stocked for fluorescent lamps in factory machinery. Since I do not know when I can finish it, I am very satisfied, saving the labor of going to find it.
This review is about item#06702105.
Installation on working light
5
From Japan
On 2017-04-28 16:53:00
Usually I buy it at home electronics store, but it is cheaper and better than usual.
This review is about item#6702096.
For installation
5
From Japan
On 2016-06-11 07:35:55
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#44419085.
reading
5
From Japan
On 2016-01-16 20:15:29
no problem
This review is about item#06702096.
Gate light
5
From Japan
On 2015-04-30 17:49:42
It is reasonably priced and does not change from what is on the market.
This review is about item#35055002.
Replacement of fluorescent light
5
From Japan
On 2015-01-21 13:28:25
It can be used without problems.
This review is about item#06702114.
Desk lighting for office processing
4
From Japan
On 2014-12-15 21:09:48
Although it is a maker item, it is cheaper than a mass merchandise store, so it is saved.
This review is about item#06702114.
Used as a fluorescent lamp of a desk stand
5
From Japan
On 2014-11-20 13:31:13
Would not it be a bit cheaper ...?
This review is about item#06702114.