Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fluorescent Light Tube, Twin 1

Fluorescent Light Tube, Twin 1 FPL55EX-N

4.62 (16)
Item.#
06702141
Mfr.#
FPL55EX-N
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mean Color Rendring Rating (Ra)
84
Type
55WFPL type
Tube Length (mm)
560
Total Luminous Flux (Lm)
4500
Connector
GY10q-7
Current (A)
0.67
Color
Natural color
Rated Average Lifespan (hours)
9000
Color Temperature (K)
5000
Rated Lamp Power (W)
55
Lights Form
Glow starter type
Pipe Diameter (phi mm)
20
Type
Compact fluorescent lamps
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Used as lighting of the entrance
5
From Japan
On 2018-02-27 10:56:28
It was saved by a very reasonable price. Thank you very much.
This review is about item#6702123.
For factory machinery
5
From Japan
On 2017-05-02 15:44:46
It is stocked for fluorescent lamps in factory machinery. Since I do not know when I can finish it, I am very satisfied, saving the labor of going to find it.
This review is about item#06702105.
Installation on working light
5
From Japan
On 2017-04-28 16:53:00
Usually I buy it at home electronics store, but it is cheaper and better than usual.
This review is about item#6702096.
For installation
5
From Japan
On 2016-06-11 07:35:55
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#44419085.
reading
5
From Japan
On 2016-01-16 20:15:29
no problem
This review is about item#06702096.
Gate light
5
From Japan
On 2015-04-30 17:49:42
It is reasonably priced and does not change from what is on the market.
This review is about item#35055002.
Replacement of fluorescent light
5
From Japan
On 2015-01-21 13:28:25
It can be used without problems.
This review is about item#06702114.
Desk lighting for office processing
4
From Japan
On 2014-12-15 21:09:48
Although it is a maker item, it is cheaper than a mass merchandise store, so it is saved.
This review is about item#06702114.
Used as a fluorescent lamp of a desk stand
5
From Japan
On 2014-11-20 13:31:13
Would not it be a bit cheaper ...?
This review is about item#06702114.
For lamp replacement of fluorescent lamp stand
5
From Japan
On 2014-10-29 13:23:56
It is a lamp exchanging of a fluorescent lamp arm stand that I used from before. Because it is used in the appearance inspection, we have to match the traditional lamp and brand name, we have investigated the model number with monotalou and purchased the same one. "Hue" and "Appearance" selected the lamps of the same brand to influence the appearance of the product. Panasonic made lamps were not readily found because of the deviation of some manufacturers at the electric store, so it became a purchase with a monotaro.
This review is about item#06702114.