Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Twin 2

Fluorescent Light Tube, Twin 2 FDL18EX-N

5.00 (3)
Item.#
06702175
Mfr.#
FDL18EX-N
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1070
Pipe Diameter (phi mm)
16.7
Weight (g)
78
Color
Palook color
Type
18WFDL form
Rated Lamp Power (W)
18
Rated Average Lifespan (hours)
6000
Connector
GX10q-3
Type
Compact fluorescent lamp
Current (A)
0.375
Color Temperature (K)
5000
Tube Length (mm)
127
Compatible
Glow starter: FG-1E, FG-1P electronic ballast tube: FE1E
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it for kitchen lighting.
5
From Japan
On 2017-12-08 14:51:29
It is bright and has durability, so I like it very much.
This review is about item#35054957.
Lighting of children's room
5
From Japan
On 2017-03-11 18:14:38
I had a light bulb color twin 2, but I decided to use it for my child's room so I replaced it for daytime white. There is no flicker and it feels good.
This review is about item#6702184.
As a downlight of the dining room ceiling
5
From Japan
On 2013-11-26 14:01:07
After ordering, delivery is very convenient very quickly. Light is also a maker item and there is no problem.
This review is about item#06702184.