Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Twin 2 Parallel

Fluorescent Light Tube, Twin 2 Parallel FML36EX-N

5.00 (2)
Item.#
06702202
Mfr.#
FML36EX-N
Package Qty.
1PC
Ship pack of
1
24.42 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Rated Lamp Power (W)
36
Connector
GX10q-6
Type
Compact fluorescent lamps
Color
Natural color
Rated Average Lifespan (hours)
7500
Compatible
Glow starter: FG-4P
Description
Fluorescent lamp is coupled by a bridge technology glass tube slim. for single base structure, within the instrument wiring can easily brightness is high in design compact.
Total Luminous Flux (Lm)
2900
Pipe Diameter (phi mm)
20
Lamp Current (A)
0.435
Type
36WFMLtype
Tube Length (mm)
244
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk lighting stand
5
From Japan
On 2013-02-18 15:36:09
Because it decided the model number of the fluorescent lamp, it is hit in the purchase, but I have only to choose the manufacturer and the store price, at the close of the retailers 2 shop was both ¥ 1,580. This time, received the guidance of campaign code, which can be purchased at ¥ 1,080 by where I am allowed to use, also "mini-delta Thunder" wanted than daily basis we also glad can be purchased at the same time inexpensive. I also want to I will continue to campaign like this in the future. However, the target date of campaign I want a margin of 2, 3 days position, not as long as the day. That also confirmed the mail this time Since it was about 30 minutes at 23, because I thing there was want to the other did not have time to check. I hope the next campaign.
This review is about item#01918795.
As it used to illuminate the hand at the time of personal computer use
5
From Japan
On 2011-02-27 21:50:58
Brightness preeminent in satisfaction
This review is about item#01918795.