Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Twin 3

Fluorescent Light Tube, Twin 3 FHT24EXN

5.00 (3)
Item.#
06702227
Mfr.#
FHT24EXN
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminescent Color
Palook color
Color
Palook color
Lamp Current (A)
0.3
Connector
GX24q-3
Type
24WFHT type
Color Temperature (K)
5000
Rating Life (Hours)
10000
Rated Lamp Power (W)
24
Total Luminous Flux (Lm)
1800
Weight (g)
82
Dimensions (Glass Tube Diameter x Length) (mm)
12.5x112.5/128.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for lighting of office buildings, cafeterias, corridors and toilets.
5
From Japan
On 2017-09-07 09:05:47
I am satisfied because it is easy to replace and quite bright. Currently, I use the day white color.
This review is about item#6702227.
Down lighting
5
From Japan
On 2013-02-15 15:31:37
It is neat, bright and satisfying. I expect a lifetime of about six years.
This review is about item#06702227.
I am using it for the downlight of the store
5
From Japan
On 2013-02-15 15:30:03
It is neat and bright. I'm happy if my life span is six years.
This review is about item#06702236.