Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Junior
  • Soldering Iron Junior
  • Soldering Iron Junior

Soldering Iron Junior 343

4.14 (14)
Package Qty.
Ship pack of
17.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Power (V)
Overall Length (mm)
280 (excluding cord)
:343-T Tip
ESCO Part Number
Power Consumption (W)
I type
TRUSCO Part Number
Solder Iron Point Dimensions (mm)
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Buy bike clutch cable for repair
From Japan
On 2017-12-14 15:45:54
Notice the usable set temperature (like an iron) and it is saved when a flashing light is on.
This review is about item#6702254.
Soldering work for piping repair
From Japan
On 2017-11-29 16:38:16
This time it was fine repair of thin piping so I could use it enough, but I felt it would be insufficient if it was a little big repair. Desktop repair was done, but if the code is a little longer it was even better.
This review is about item#5248844.
From Japan
On 2017-08-16 17:00:03
The price is reasonable and good. I just hope that something is wrong with the early consumption of soldering iron.
This review is about item#6702254.
Solder removal
From Japan
On 2017-07-30 16:22:44
Originally it is a soldering iron tip that is suitable for sheet metal etc. · Output is used to take out parts. It is easy to process copper copper tip, so if you process according to the application it can be efficient to convey heat and is convenient. I think that it will be easier to use if the grip is one centimeter longer.
This review is about item#5248844.
Used for soldering assemblies of brass railway model steam locomotives etc
From Japan
On 2017-05-24 15:13:14
It is used in combination with the old Akae made by Shua. I think that the shape of the tip is whether the thick plate is soldered. Especially neither possible nor impossible. It is a merit that the price is cheap.
This review is about item#5248844.
Wiring work · Equipment repair
From Japan
On 2016-09-29 18:49:24
Business pattern I am using items of various manufacturers. I will use it considerably hard, I will watch to see if it can withstand use.
This review is about item#6702254.
Electrical cable connection g center
From Japan
On 2016-01-15 16:58:01
It is still better if there is an energizing lamp
This review is about item#10237665.
Motorcycle maintenance
From Japan
On 2015-12-12 17:40:29
Purchasing for pinhole soldering of the tank Purchasing these hands is better if you have a larger W number.
This review is about item#05248844.
Soldering the bond plate to car shaving
From Japan
On 2015-02-02 21:34:55
I tried it at 40 W of the company before this product, but when I tried to purchase this without a lack of calorie, it is good that the heat transmission is fast as well. It was quite a hard work because it was soldering the 0.8 mm iron plate vertically.
This review is about item#05248844.
Originally it is for sheet metal solder, but it is very useful for soldering wiring ♪
From Japan
On 2014-11-05 10:42:18
It is a big success in wiring soldering such as not using electronic parts or when it is thermally okay. Because the amount of heat is large, the yield is very good. For example, after caulking Giboshi, soldering is completed immediately by placing solder cut to about 2 mm and hitting the iron slightly. In soldering to wiring, you can solder it a bit by flowing work, so if you do not worry about thermal, do not hesitate to use this.
This review is about item#06702254.