Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Boots

Color Boots YA-930

3.49 (57)
Item.#
06703252
Mfr.#
YA-930
Package Qty.
1Pair
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
37, 37, 37
Size (cm)
LL(26.5-27), LL(26.5-27), LL(26.5 - 27)
Purpose
General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork
Standard Weight (g/1 leg)
766 (L size), 766 (L size)
Material
rubber, Rubber
Color
Navy, Navy
Customer Reviews
5 star 24
4 star 10
3 star 6
2 star 4
1 star 13
Review Rating: 3.49
57 Customer Reviews
The reviews are automatic translation.
Used for stone processing when washing with water etc.
5
From Japan
On 2017-10-15 17:18:42
It will be cold in the coming season, but there is also a draw string, and it is warm and comfortable to use even in a cold factory together with thick socks.
This review is about item#6703252.
Farm work
3
From Japan
On 2017-06-21 16:38:42
Because there was no insoles, I would like you to sell insole as well in the future
This review is about item#6703243.
Used when working outdoors
3
From Japan
On 2017-04-10 19:13:30
Many work in a damp place, boots are indispensable. I am satisfied because the price is also cheap and easy to use. Since I just started using it, I do not know the durability, but in my case, it is a letter for six months.
This review is about item#6703252.
I bought it for agricultural work.
3
From Japan
On 2017-04-09 20:51:41
I bought the smallest size of the handling items, but I was a little muffled with men as a man. It would be nice if you could prepare a smaller size.
This review is about item#6703234.
Farm work
5
From Japan
On 2016-06-27 15:38:44
It is easy to wear and I am satisfied because it seems quite durable.
This review is about item#06703234.
External use
3
From Japan
On 2016-02-05 09:24:02
The feeling I wear is normal. It is the color of the exterior, but whether it is dirty or colorless, it is not very beautiful. The black one purchased on the same day looked good.
This review is about item#06703261.
Used for wood work and garden work
5
From Japan
On 2016-01-14 19:13:08
It is a solid product. Because it does not stick so much, it can be used cleanly. It is a necessary and sufficient commodity.
This review is about item#06703243.
For work
5
From Japan
On 2016-01-12 14:55:22
Purchase for work Instant delivery at a low price. I think that the weakness is also good.
This review is about item#06703252.
Rice paddy fields for work
4
From Japan
On 2015-11-30 19:27:36
It is easy to wear and solid, but it will become very fragile after a year.
This review is about item#06703252.
Snow removal work
4
From Japan
On 2015-10-23 17:42:56
Comfortable to wear, look forward to winter's durability
This review is about item#06703277.