Buy more than* S$200* and get FREE SHIPPING

  • Color Boots

Color Boots YA-930

3.49 (53)
Item.#
06703261
Mfr.#
YA-930
Package Qty.
1Pair
Ship pack of
1
37.94 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
37, 37, 37
Size (cm)
XL(27.5-28), XL(27.5-28), XL(27.5 - 28)
Purpose
General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork
Standard Weight (g/1 leg)
766 (L size), 766 (L size)
Material
rubber, Rubber
Color
Navy, Navy
Customer Reviews
5 star 23
4 star 10
3 star 3
2 star 4
1 star 13
Review Rating: 3.49
53 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2016-06-27 15:38:44
It easy to wear, I am satisfied because pretty tough going.
This review is about item#06703234.
External use
3
From Japan
On 2016-02-05 09:24:02
I feel that wearing is normal. Is the color of the exterior, but the color or stain the case for or mottled of, not very clean. Those of black that was purchased on the same day the appearance was good.
This review is about item#06703261.
Used in chopping wood and yard work
5
From Japan
On 2016-01-14 19:13:08
It is firm commodity. Dirt can also be used to clean because it does not stick too much. Necessary and enough goods.
This review is about item#06703243.
For work
5
From Japan
On 2016-01-12 14:55:22
Instant delivery Buy cheap for the work. I think that Hakikokochi also good.
This review is about item#06703252.
For rice paddy-field work
4
From Japan
On 2015-11-30 19:27:36
It is firmly easy to wear with, but becomes very brittle and passed one year.
This review is about item#06703252.
Snow removal work
4
From Japan
On 2015-10-23 17:42:56
Wear Kokochiyoshi, but winter of durability is fun
This review is about item#06703277.
Agricultural work, work in the river
5
From Japan
On 2015-10-11 00:06:07
We look forward to that and durability that water leakage does not.
This review is about item#06703252.
Car wash of motor vehicles
5
From Japan
On 2015-10-11 00:00:25
Are made a little longer, because it arrived also string at the top, you do not have to worry about the ingress of water. Not hard even in winter, it will soon be in the second year. Pain is also not seen most. It is still used likely.
This review is about item#06703252.
Agriculture
4
From Japan
On 2015-08-14 15:48:46
This article has repeat three times, but do not use every day have quite a long time that's shade save, is good dirt from the top does not turn on.
This review is about item#06703295.
Field work weeding, etc.
4
From Japan
On 2015-06-01 18:33:03
Since the size was a little larger and are used put the insole.
This review is about item#06703234.