Buy more than* S$200* and get FREE SHIPPING

  • Color Boots

Color Boots YA-931

3.47 (55)
Item.#
06703295
Mfr.#
YA-931
Package Qty.
1Pair
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
37, 37, 37
Size (cm)
LL(26.5-27), LL(26.5-27), LL(26.5 - 27)
Purpose
General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork, General / outdoor / construction and woodwork
Standard Weight (g/1 leg)
766 (L size), 766 (L size)
Material
rubber, Rubber
Color
black, Black
Customer Reviews
5 star 23
4 star 10
3 star 5
2 star 4
1 star 13
Review Rating: 3.47
55 Customer Reviews
The reviews are automatic translation.
Use when working outdoors
3
From Japan
On 2017-04-10 19:13:30
Because there are a lot of work in the moisture-ish location, boots are not essential. Price is also cheap, I am satisfied so easy to use. Since just getting started, but I do not know the extent of durability, the case of his own, is On'noji be able to have half a year.
This review is about item#6703252.
It was purchased for farming.
3
From Japan
On 2017-04-09 20:51:41
I purchased the smallest size in handling goods, but I will in the male foot is a small, was too big. I'm glad if it is possible to provide a smaller size.
This review is about item#6703234.
Farm work
5
From Japan
On 2016-06-27 15:38:44
It easy to wear, I am satisfied because pretty tough going.
This review is about item#06703234.
External use
3
From Japan
On 2016-02-05 09:24:02
I feel that wearing is normal. Is the color of the exterior, but the color or stain the case for or mottled of, not very clean. Those of black that was purchased on the same day the appearance was good.
This review is about item#06703261.
Used in chopping wood and yard work
5
From Japan
On 2016-01-14 19:13:08
It is firm commodity. Dirt can also be used to clean because it does not stick too much. Necessary and enough goods.
This review is about item#06703243.
For work
5
From Japan
On 2016-01-12 14:55:22
Instant delivery Buy cheap for the work. I think that Hakikokochi also good.
This review is about item#06703252.
For rice paddy-field work
4
From Japan
On 2015-11-30 19:27:36
It is firmly easy to wear with, but becomes very brittle and passed one year.
This review is about item#06703252.
Snow removal work
4
From Japan
On 2015-10-23 17:42:56
Wear Kokochiyoshi, but winter of durability is fun
This review is about item#06703277.
Agricultural work, work in the river
5
From Japan
On 2015-10-11 00:06:07
We look forward to that and durability that water leakage does not.
This review is about item#06703252.
Car wash of motor vehicles
5
From Japan
On 2015-10-11 00:00:25
Are made a little longer, because it arrived also string at the top, you do not have to worry about the ingress of water. Not hard even in winter, it will soon be in the second year. Pain is also not seen most. It is still used likely.
This review is about item#06703252.