Buy more than* S$200* and get FREE SHIPPING

  • Safety Boots

Safety Boots ZA-815

3.88 (17)
Package Qty.
Ship pack of
76.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
560(25.5cm), 560(25.5cm), 560(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
25, 25, 25.0
Foot Width
4E, 4E, 4E
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Length (cm)
24.5(26.0vm), 24.5(26.0vm), 24.5(26.0vm)
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 2
1 star 1
Review Rating: 3.88
17 Customer Reviews
The reviews are automatic translation.
Everyday shoes
From Japan
On 2017-05-01 10:25:59
It was light and good, but at last the sole crumbled and crumpled? It was scrapped. It is not durable over other shoes.
This review is about item#6703374.
During processing of steel
From Japan
On 2016-11-29 17:20:16
Fasteners are attached, easy to remove and easy to use, easy to use. The price is satisfied cheaply.
This review is about item#6703356.
Mobile phone equipment construction, electrical construction
From Japan
On 2015-06-02 18:11:29
Very comfortable feet for high place work such as steel towers and concrete pillars are not tired easily, besides, they are proceeding to workers and workers also purchase
This review is about item#06703365.
For motorcycles
From Japan
On 2014-11-12 19:36:18
The side chuck is convenient, but the material seems cheap, like vinyl, Especially the previous velvet seems to be able to be broken immediately with thinner. Price is not good.
This review is about item#06703401.
Aerial work
From Japan
On 2014-10-26 21:42:12
It is slippery when it is rainy! Also, it's easy to unravel the strings of material. After that, I am generally satisfied.
This review is about item#06703374.
Mountain work
From Japan
On 2014-10-23 10:31:44
It is soft and light and easy to wear. I'm afraid that the fabric seems to be broken soon. I would like to see what will happen with future use.
This review is about item#06703331.
Electric installation high altitude work
From Japan
On 2014-07-22 20:44:57
It is light and easy to wear, so it is very good for high altitude work, feet do not get tired even for long hours work, because it is a bit slippery in wet places like rain, so if you change the pattern of the sole, slip will be less? Synthetic leather per ankle is easy to get hooked, so you can not do it a bit stronger,
This review is about item#06703356.
Factory work
From Japan
On 2014-01-15 17:24:28
Low price is good. I think that it is still better if the string is weak to heat so it becomes a strong cotton string.
This review is about item#06703401.
Grass cutting
From Japan
On 2013-07-31 19:34:45
Used with a spike attached to grass cutting on the inclined surface (wearing and removing is convenient)
This review is about item#06703356.
Aerial work
From Japan
On 2013-07-12 19:16:02
It was a bit uneasy because the price was cheap, but because the lightness and softness of the shoes themselves is easy to move, it is lighter than the shoes of other manufacturers, so it will not get tired. Just a little weak adhesion between the lower part of the shoe and the upper part, is it easy to peel off quickly? I think that it is good if the adhesion is stronger a little more.
This review is about item#06703347.