Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Half Boot

Safety Half Boot ZA817

3.95 (22)
Item.#
06703417
Mfr.#
ZA817
Package Qty.
1Pair
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
560(25.5cm), 560(25.5cm), 560(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
24, 24, 24.0
Foot Width
4E, 4E, 4E
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Length (cm)
24.5(26.0cm), 24.5(26.0cm), 24.5(26.0cm)
Customer Reviews
5 star 8
4 star 7
3 star 5
2 star 2
1 star 0
Review Rating: 3.95
22 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-11-26 15:27:51
I think that it is normal. Feel the sole sole is thin.
This review is about item#6703505.
Welding
4
From Japan
On 2017-09-21 08:12:25
Convenience of detaching is perfect thanks to side zipper. Regarding durability, we regularly patronize it so we will post a review at a later date. I am expecting that it is not a cheap and bad product.
This review is about item#06703453.
During welding operation
4
From Japan
On 2017-03-10 15:30:08
Unlike braiding, iron powder does not seem to enter from the gap. Although it may be reasonable, it is easy to break.
This review is about item#6703435.
Plumbing work
5
From Japan
On 2016-12-09 11:03:21
Because it is not a real skin, the pain is fast but it is inexpensive, there is a reasonable use satisfaction.
This review is about item#6703462.
When collecting scraps
3
From Japan
On 2016-11-03 17:34:25
It is quick to break the chuck. I want you to use a durable chuck a little more.
This review is about item#6703453.
During welding operation
4
From Japan
On 2016-08-29 11:02:49
Unlike string shoes, it is good to detach easily.
This review is about item#6703444.
Loading and unloading steel materials etc. at the truck bed
5
From Japan
On 2016-06-10 11:52:51
It is inexpensive, but it is strong, comfortable to wear, so it is a repeater.
This review is about item#06703462.
Scrap processing
5
From Japan
On 2015-12-18 15:12:11
Water and oil will permeate from the side fastener
This review is about item#06703453.
Welding operation
5
From Japan
On 2015-09-20 22:14:46
After wearing it on the scene, it was said that the safety shoes are good for the same business, I ordered it by cash on delivery because it was said that I want it, I was very thankfully appreciated, I think the price is reasonable and the things are good as well I will
This review is about item#06703453.
I am using it for pole work
4
From Japan
On 2015-09-08 19:56:17
I am doing electrical management work. The shoe sole is hard, and it is optimal on a pillar. The price is satisfied cheaply.
This review is about item#06703444.