Buy more than* S$200* and get FREE SHIPPING

  • Safety Half Boot

Safety Half Boot ZA817

3.95 (22)
Package Qty.
Ship pack of
75.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
560(25.5cm), 560(25.5cm), 560(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
25, 25, 25.0
Foot Width
4E, 4E, 4E
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Length (cm)
24.5(26.0cm), 24.5(26.0cm), 24.5(26.0cm)
Customer Reviews
5 star 8
4 star 7
3 star 5
2 star 2
1 star 0
Review Rating: 3.95
22 Customer Reviews
The reviews are automatic translation.
When working
From Japan
On 2017-11-26 15:27:51
I think that it is normal. Feel the sole sole is thin.
This review is about item#6703505.
From Japan
On 2017-09-21 08:12:25
Convenience of detaching is perfect thanks to side zipper. Regarding durability, we regularly patronize it so we will post a review at a later date. I am expecting that it is not a cheap and bad product.
This review is about item#06703453.
During welding operation
From Japan
On 2017-03-10 15:30:08
Unlike braiding, iron powder does not seem to enter from the gap. Although it may be reasonable, it is easy to break.
This review is about item#6703435.
Plumbing work
From Japan
On 2016-12-09 11:03:21
Because it is not a real skin, the pain is fast but it is inexpensive, there is a reasonable use satisfaction.
This review is about item#6703462.
When collecting scraps
From Japan
On 2016-11-03 17:34:25
It is quick to break the chuck. I want you to use a durable chuck a little more.
This review is about item#6703453.
During welding operation
From Japan
On 2016-08-29 11:02:49
Unlike string shoes, it is good to detach easily.
This review is about item#6703444.
Loading and unloading steel materials etc. at the truck bed
From Japan
On 2016-06-10 11:52:51
It is inexpensive, but it is strong, comfortable to wear, so it is a repeater.
This review is about item#06703462.
Scrap processing
From Japan
On 2015-12-18 15:12:11
Water and oil will permeate from the side fastener
This review is about item#06703453.
Welding operation
From Japan
On 2015-09-20 22:14:46
After wearing it on the scene, it was said that the safety shoes are good for the same business, I ordered it by cash on delivery because it was said that I want it, I was very thankfully appreciated, I think the price is reasonable and the things are good as well I will
This review is about item#06703453.
I am using it for pole work
From Japan
On 2015-09-08 19:56:17
I am doing electrical management work. The shoe sole is hard, and it is optimal on a pillar. The price is satisfied cheaply.
This review is about item#06703444.