Buy more than* S$200* and get FREE SHIPPING

  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop

Safety Half Boot, Hook Loop ZA-819

3.55 (11)
Package Qty.
Ship pack of
71.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
590(25.5cm), 590(25.5cm), 590(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
24.5, 24.5, 24.5
Foot Width
4E, 4E, 4E
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Length (cm)
24.5(26.0cm), 24.5(26.0cm), 24.5(26.0cm)
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 3
1 star 0
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
Bike Touring
From Japan
On 2017-05-09 17:47:13
The toe's guard plate is too expensive to operate the change lever a bit. It is not a motorcycle boots, so there is no help there.
This review is about item#6703532.
During welding operation
From Japan
On 2016-09-30 09:14:34
It is nice to have easy attachment / detachment. It is regrettable that the texture is cheap.
This review is about item#6703575.
Shipbuilding iron industry
From Japan
On 2016-01-15 17:45:44
The material is soft and comfortable to wear. How long will you last for velcro straps and shoe soles? I think, because the price is cheap. If you have more than 3 months we will repurchase.
This review is about item#06703584.
Civil engineering work
From Japan
On 2015-05-11 14:31:27
The work clothes shop which I had purchased before was inconvenient because it was handled only by the cord type. Velcro tape is easy to wear off, but it is satisfying as hold is properly done.
This review is about item#06703541.
Metal processing industry
From Japan
On 2014-08-18 08:21:29
In terms of price, I am generally satisfied, but I hope to have it a little better.
This review is about item#06703575.
Steel relations
From Japan
On 2013-10-22 11:28:01
This is the purchase of the second pair. Wear comfort is wide and it is very easy, but durability ... ... the bottom has turned over on the first foot. Is it better if it can be used for half a year at this price?
This review is about item#06703593.
Civil engineering work
From Japan
On 2013-08-01 14:44:44
I purchase it several times so far but it is easy to wear and easy to move so I purchase it every time.
This review is about item#06703575.
Weld or sander finish
From Japan
On 2013-06-14 15:03:22
If the socks are short, I would like to wear shoes mouth.
This review is about item#06703514.
From Japan
On 2012-05-27 12:10:22
Because it is inexpensive, light and comfortable to wear, I use it in motorcycle touring. I do not wear it very frequently, but when I looked it contained several small cracks. It is fragile though the main leather is synthetic leather as it is to use this leather at the shoe tip. And it seems that shoes are not real leather.
This review is about item#06703584.
Welding / assembly work
From Japan
On 2011-07-14 09:21:46
I am comfortable.
This review is about item#06703584.