Buy more than* S$200* and get FREE SHIPPING

  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop
  • Safety Half Boot, Hook Loop

Safety Half Boot, Hook Loop ZA-819

3.50 (10)
Item.#
06703557
Mfr.#
ZA-819
Package Qty.
1Pair
Ship pack of
1
75.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
590(25.5cm), 590(25.5cm), 590(25.5cm)
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Size (cm)
26, 26, 26.0
Foot Width
4E, 4E, 4E
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Length (cm)
24.5(26.0cm), 24.5(26.0cm), 24.5(26.0cm)
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 3
1 star 0
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
During the welding operation
3
From Japan
On 2016-09-30 09:14:34
Detachment is good that effortless. Texture cheesy for is regrettable.
This review is about item#6703575.
Shipbuilding iron industry
5
From Japan
On 2016-01-15 17:45:44
Material may be soft and comfortable to wear. Such as Velcro and shoe soles, how the extent to which long-lasting? I think, because the price is cheap. 3 months and then re-buy if able to have more.
This review is about item#06703584.
Civil engineering work
5
From Japan
On 2015-05-11 14:31:27
In work clothes shop that was previously purchased, it was inconvenient for only string type did not have a handle. Magic tape is easier to wear off, but because the hold is properly satisfied.
This review is about item#06703541.
Metal processing industry
2
From Japan
On 2014-08-18 08:21:29
The price, although are satisfied generally, has a good and a little more good.
This review is about item#06703575.
Steel relationship
3
From Japan
On 2013-10-22 11:28:01
It is the purchase of this second pair. The comfort is very easy in a wide, but durability is ... one foot eyes had rolled up the bottom. Will those who may be able to use half a year in this price.
This review is about item#06703593.
Civil engineering work
5
From Japan
On 2013-08-01 14:44:44
I bought several times in the past but has bought each time so easy to move easy to wear.
This review is about item#06703575.
Welding and sanding
2
From Japan
On 2013-06-14 15:03:22
When the sock is short, I want to rub wearing mouth of shoes.
This review is about item#06703514.
leisure
2
From Japan
On 2012-05-27 12:10:22
Because may be comfort in lightly inexpensive, it has been used in bike touring. I do not very often worn, but look try and small cracks had entered several places. By the use of leather in shoes destination, the body will the synthetic leather is vulnerable. And shoe destination also feel like not leather.
This review is about item#06703584.
Welding and assembly work
4
From Japan
On 2011-07-14 09:21:46
Good is comfortable to wear.
This review is about item#06703584.
Raising and lowering of the utility pole
4
From Japan
On 2009-04-05 23:10:22
Easy to take off to easy to wear because the magic belt type. Dangerous catch the cord to pegging it as a scaffold bolt at the time of a telephone pole lift is not it.
This review is about item#06703541.