Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes Hg
  • Tabi Shoes Hg
  • Tabi Shoes Hg

Tabi Shoes Hg 960

5.00 (2)
Item.#
06703645
Mfr.#
960
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Length (cm)
22, 22
Size (cm)
25, 25, 25.0
Material (Skin)
Cotton of the same material as the Tabi shoes, Uses the same cotton material as Jika-tabi (type of Japanese footwear)
Standard Weight (g/1 leg)
490(26.0cm), 490(26.0cm)
Color
navy blue, Navy Blue
Material (Sole)
Made in Japan Amegomu, Japan-made candy rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mow cutting work
5
From Japan
On 2016-05-16 15:44:50
It is light and easy to wear work shoes I think that it is suitable for grass cutting and weeding work There is also durability of the shoe sole It is safe to work because the toes have protection
This review is about item#06703681.
Farm work
5
From Japan
On 2013-08-26 18:36:04
I am wearing every day except on rainy days, dust is entering from the place of the bowls, but this is comfortable because it does not enter and feet are light. It's easy to wear and take off because it is a Velcro, and it protects your toes.
This review is about item#06703636.