Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes Hg
  • Tabi Shoes Hg
  • Tabi Shoes Hg

Tabi Shoes Hg 960

5.00 (2)
Item.#
06703672
Mfr.#
960
Package Qty.
1Pair
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Length (cm)
22, 22
Size (cm)
26.5, 26.5, 26.5
Material (Sole)
Made in Japan Amegomu, Japan-made candy rubber
Standard Weight (g/1 leg)
490(26.0cm), 490(26.0cm)
Color
navy blue, Navy Blue
Material (Skin)
Cotton of the same material as the Tabi shoes, Uses the same cotton material as Jika-tabi (type of Japanese footwear)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2016-05-16 15:44:50
Light and easy to wear work shoes I think that it is suitable for mowing and weeding work There is likely to be the durability of the shoe sole You can work with confidence because there is protection in the toe
This review is about item#06703681.
Farm work
5
From Japan
On 2013-08-26 18:36:04
Except on rainy days is wearing every day, Tabi shoes are, I dust from entering from the place of Kohaze, this is so comfortable foot lighter not enter. In addition to since the Velcro Dari take off or put in simple it is easy, for us to protect the toe.
This review is about item#06703636.