Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes
  • Tabi Shoes
  • Tabi Shoes

Tabi Shoes C#912

4.90 (10)
Item.#
06703724
Mfr.#
C#912
Package Qty.
1Pair
Ship pack of
1
19.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Sole)
Natural rubber, Natural rubber
Color
navy blue, Navy Blue
Standard Weight (g/1 leg)
260(26.0cm), 260(26.0cm), 260(26.0cm)
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
23.5, 23.5, 23.5
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-07-18 15:51:50
For the price, it is easy to wear, looks durable and likely to last long
This review is about item#06703767.
maintenance
5
From Japan
On 2017-07-09 22:38:56
I got up due to roof construction, but I was able to work without peace of mind.
This review is about item#6703776.
Anytime, anywhere
5
From Japan
On 2016-11-17 18:23:13
Taste is the best except dating! It is!
This review is about item#6703812.
Working indoors
5
From Japan
On 2016-08-18 20:45:18
It is cheap, soft and feels better to slip. If it is only a cheap shoe, the rubber will peel off or the fabric will immediately break but these shoes will not be like the above
This review is about item#6703742.
Pruning work
4
From Japan
On 2016-08-06 20:01:20
It seems like a thin soles thin.
This review is about item#06703803.
Fishing at a rocky place
5
From Japan
On 2016-07-18 17:27:23
Wear shoes, swim and fly across the rocky place. Because it is just right for your feet, it's handy without taking off even if you swim. It is more affordable than beach Shimizu and it is handy at the rocks with solid bottom.
This review is about item#06703751.
From everyday use to work OK
5
From Japan
On 2016-04-24 16:37:52
I am very satisfied with the perfect comfort.
This review is about item#06703776.
Fishery job
5
From Japan
On 2014-07-28 18:28:37
Ideal for work on the oyster raft made of bamboo, the rubber on the back of the shoe is hard to slip, it is not a ratio of other manufacturers with good durability, so the cost is lower than the home center so it is satisfied.
This review is about item#06703767.
For interior finishings
5
From Japan
On 2014-06-12 15:14:00
Very comfortable to wear, easy to work and comfortable.
This review is about item#06703812.
Plaster of plaster
5
From Japan
On 2014-04-05 23:19:47
I am saved because the small size is not easy.
This review is about item#06703715.