Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes
  • Tabi Shoes
  • Tabi Shoes

Tabi Shoes C#912

4.79 (14)
Item.#
06703733
Mfr.#
C#912
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Sole)
Natural rubber, Natural rubber
Color
navy blue, Navy blue
Standard Weight (g/1 leg)
260(26.0cm), 260(26.0cm), 260(26.0cm)
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
24, 24, 24
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Painting work
3
From Japan
On 2018-03-05 15:23:50
Works such as roofing is good, but this type of disadvantage is low in the bottom of summer Because the bottom gets hot with the heat evangelism, it is on the spot of the autumn from the fall
This review is about item#6703776.
work
5
From Japan
On 2017-12-09 09:29:08
It is handy cheaper than others Thank you very much I will use it if I have another opportunity
This review is about item#6703776.
I'm a housewife. I usually wear it.
5
From Japan
On 2017-11-13 20:06:19
I want a little cushion. I think that it is good on the legs. I feel like walking barefoot.
This review is about item#6703706.
Used for indoor work (electric room) requiring curing at the construction site.
5
From Japan
On 2017-09-16 11:04:50
Originally I bought it for the work of the garden, but it was very easy and compared with slippers when used at the construction site and it was my favorite. I think that it is also a task that requires subtle sensation as it is a sense of underground footstool.
This review is about item#6703776.
Farm work
5
From Japan
On 2017-07-18 15:51:50
For the price, it is easy to wear, looks durable and likely to last long
This review is about item#06703767.
maintenance
5
From Japan
On 2017-07-09 22:38:56
I got up due to roof construction, but I was able to work without peace of mind.
This review is about item#6703776.
Anytime, anywhere
5
From Japan
On 2016-11-17 18:23:13
Taste is the best except dating! It is!
This review is about item#6703812.
Working indoors
5
From Japan
On 2016-08-18 20:45:18
It is cheap, soft and feels better to slip. If it is only a cheap shoe, the rubber will peel off or the fabric will immediately break but these shoes will not be like the above
This review is about item#6703742.
Pruning work
4
From Japan
On 2016-08-06 20:01:20
It seems like a thin soles thin.
This review is about item#06703803.
Fishing at a rocky place
5
From Japan
On 2016-07-18 17:27:23
Wear shoes, swim and fly across the rocky place. Because it is just right for your feet, it's handy without taking off even if you swim. It is more affordable than beach Shimizu and it is handy at the rocks with solid bottom.
This review is about item#06703751.