Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes
  • Tabi Shoes
  • Tabi Shoes

Tabi Shoes C#912

4.88 (8)
Item.#
06703785
Mfr.#
C#912
Package Qty.
1Pair
Ship pack of
1
19.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Sole)
Natural rubber, Natural rubber
Color
navy blue, Navy Blue
Standard Weight (g/1 leg)
260(26.0cm), 260(26.0cm), 260(26.0cm)
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
26.5, 26.5, 26.5
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Anytime, anywhere
5
From Japan
On 2016-11-17 18:23:13
Other than dating, Tabigutsu is the best! !
This review is about item#6703812.
For work in the indoor
5
From Japan
On 2016-08-18 20:45:18
Slip familiar well in cheap soft feet But it is cheap only of fabric or peeling rubber that it is shoes but soon break This shoe is not a thing, such as described above
This review is about item#6703742.
Pruning work
4
From Japan
On 2016-08-06 20:01:20
Starved like a thin little soles.
This review is about item#06703803.
Fishing in the rocks
5
From Japan
On 2016-07-18 17:27:23
Wear shoes, swim to the rocks of over fishing. Just as good on the foot are useful not take off to swim. It's beach affordable than Shimizu has come in handy are firmly the bottom in rocky.
This review is about item#06703751.
OK from everyday use to work
5
From Japan
On 2016-04-24 16:37:52
We are very satisfied with the really tight comfort.
This review is about item#06703776.
Fisheries work
5
From Japan
On 2014-07-28 18:28:37
Ideal for work on the oyster raft made of bamboo, is not the ratio of good other manufacturers durability even when wet slip rubber on the back of the shoes, are happy because the cost is also cheaper than the hardware store.
This review is about item#06703767.
For the slippers of interior construction
5
From Japan
On 2014-06-12 15:14:00
Well very comfort Work is also a comfortable easily.
This review is about item#06703812.
Plasterer site
5
From Japan
On 2014-04-05 23:19:47
Since there is no quite small size, it will be saved.
This review is about item#06703715.