Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt Snap Hook

Safety Belt Snap Hook FS-90

4.00 (1)
Item.#
06703864
Mfr.#
FS-90
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatibles Rope Diameter (mm)
16 or less
Maximum Openings (mm)
50
Overall Length (mm)
219
Tensile Strength (kN)
13.0 or more
Weight (g)
About 390
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for hook of evacuation rope.
4
From Japan
On 2013-09-22 14:11:24
I hope the opening of the hook is a little wider for use on the handrail of the veranda.
This review is about item#06703864.