Buy more than* S$200* and get FREE SHIPPING

  • Reciprocating Saw Blade

Reciprocating Saw Blade 6640775

5.00 (4)
Item.#
06703916
Mfr.#
6640775
Package Qty.
1Set(3typeeach 1PC)
Ship pack of
1
23.73 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Blade Length (mm)
No.51:105 No.52:145 No.53:145
Length (mm)
No.51:125 No.52:165 No.53:165
Application
No.51: mild steel, copper, aluminum, brass, metal, bakelite, vinyl chloride, synthetic resin (less than 50 mm in diameter pipe and less than 3 mm steel board) No.52: mild steel, copper, aluminum, brass, metal, bakelite, vinyl chloride, synthetic resin
Number of Threads per inch
No.51:24 No.52:18 No.53:9
Set Contents
Ironwork No.51, ironwork No.52 and No.53 woodworking 1piece each
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2016-05-29 12:55:23
It is sharpness is good new blade.
This review is about item#06703916.
Cutting of the iron pipe
5
From Japan
On 2016-01-29 19:23:35
Very it can cut smoothly.
This review is about item#06703916.
Cut the pipe, cut the angle. Used to dismantle unused items.
5
From Japan
On 2014-08-27 18:37:47
Because it is inexpensive and genuine products, I use it with confidence. Sharpness is also good, but how far it will have is now. I am satisfied now.
This review is about item#06703916.
Multipurpose
5
From Japan
On 2013-07-12 09:30:48
Since it is a pure product, it can be used with confidence. Because it is a wallet-friendly price, there is lip.
This review is about item#06703916.