Buy more than* S$200* and get FREE SHIPPING

  • Power Tabi Socks

Power Tabi Socks P12-N

3.75 (12)
Item.#
06704065
Mfr.#
P12-N
Package Qty.
1Pair
Ship pack of
1
22.88 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Clip fastener (pc)
12, 12, 12
Color
navy blue, Navy Blue
Size (cm)
26, 26, 26
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-05-11 20:38:56
It is easy to wear, easy to take off, very convenient to use. I think that there was a colorful color as well.
This review is about item#6703986.
Used when working in fields etc.
4
From Japan
On 2017-04-10 19:07:58
It is what I always use for work. The price is also slightly cheaper than the mass retailer in the neighborhood and I am satisfied.
This review is about item#6704074.
Pruning work
5
From Japan
On 2016-11-09 16:49:50
Staple. Cheap and safe enough. I will buy it again.
This review is about item#06703961.
Pruning work
5
From Japan
On 2016-11-09 16:49:50
Staple. Cheap and safe enough. I will buy it again.
This review is about item#06703961.
It is for costumes during the festival.
5
From Japan
On 2016-06-01 18:16:22
Goods were cheap and nice. I would appreciate it if there is a short type after that. (Type up to the ankle)
This review is about item#06704083.
Construction · Garden work
5
From Japan
On 2016-03-30 12:04:46
As Kiu has deep ties in the tiptoe, fingers are easy to move, and you can put your strength on your fingertips. The underground shoelace must be this. I think that Kaou is the best. Even if I am stopping the gauze on the innermost side, I am doing a little less than 1.5 cm from the bash because the area around the ankle is too loose, no matter which manufacturers or brands. Rather than being thin as it is, the ankle hits the back side of the socks strongly, so the gauze will not come off. As shown in the photograph, this can not adjust the upper one with 3 rows of gauze and 4 rows of items. Ki Wang's fingers are not squeezed at all, as the bottom mold fits my legs and the front cracks are deeper and the fingers are longer by that amount. However, those who are not accustomed to things with thongs such as elephants, if they are too small, they will get a little pain until they become accustomed to digging into the finger's mattress.
This review is about item#06704083.
Care of planting trees
2
From Japan
On 2014-08-10 15:07:31
Although the name of the manufacturer is Kaou Power Tabi, the item sent is called Registerd Power and the production place was philippines. It is different from Kaou's product.
This review is about item#06703961.
Used by Okinawa Acer
4
From Japan
On 2014-04-13 17:27:48
I received it immediately after placing an order. We are also pleased with comfortable members all members. Since we are currently recruiting members, we will order again when the number of people increases.
This review is about item#06703952.
Farm work
5
From Japan
On 2013-12-20 14:12:01
Feet fitting is good, easy to work.
This review is about item#06704031.
I will wear it in the cutting work of shrubs and weeds in the forest and the cultivation work of the field.
1
From Japan
On 2013-05-15 14:06:45
From the top of the underground shoe sack, wearing a cover attached so that earth, dust, wood scratches do not enter. Rarely, the inside of the socks becomes dirty. I wash every time and it takes a job with a comfortable condition. ... Funny!? Go home and take off socks and dirty socks with mud. ... It was a repetition of this. When washing, I tried water leakage inspection by putting water in the socks. Water leaks vigorously from the base of the thumb and forefinger (V-shaped place). Combination of the upper fabric and the bottom plate rubber is incomplete, the rubber paste has not arrived. Mum, this is where the soil comes in! NEWS, I recently bought three pairs newly. I'm going to do it after I have done the inspection.
This review is about item#06703977.