Buy more than* S$200* and get FREE SHIPPING

  • Power Tabi Socks

Power Tabi Socks P12-N

3.60 (10)
Item.#
06704092
Mfr.#
P12-N
Package Qty.
1Pair
Ship pack of
1
22.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seam (number of units)
12, 12, 12
Color
navy blue, Navy Blue
Size (cm)
28, 28, 28
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2016-11-09 16:49:50
Standard mode. Cheap safe enough to. Also wonder if buy
This review is about item#06703961.
Pruning work
5
From Japan
On 2016-11-09 16:49:50
Standard mode. Cheap safe enough to. Also wonder if buy
This review is about item#06703961.
It is for the costume of the time of the festival.
5
From Japan
On 2016-06-01 18:16:22
Goods was a good cheap thing. I would appreciate it if there even after the short type. (Type up on the ankle)
This review is about item#06704083.
Building and garden work
5
From Japan
On 2016-03-30 12:04:46
Chikarao because depth is crevice of toe eyes is likely to move a finger, you put a force on the fingertip. Tabi shoes is not the case. Chikarao I think is best. I any manufacturer brand, so be stopped at the very inside of the goby, such too is loose near the ankle, and to 1.5 cm smaller than bash. Rather than that amount and thin, it does not come off the goby because the ankle is hit strongly on the rear side of the socks. It should be noted that, in like a photo This goby seat three rows, as those of the four columns can not be adjusted towards the top. Chikarao because the type of the bottom part of the finger is on the minute longer in the deep comes first cracks have suits my feet, fingers are not at all pressure even smaller. However, those who are not familiar with some of the sandals, etc. thong is, or wants a little pain to get used to bite into too small finger of Mata.
This review is about item#06704083.
Care of Ueki
2
From Japan
On 2014-08-10 15:07:31
Manufacturer's name has become a Chikarao power socks, but the goods sent are referred to as a Registerd Power, land production was the philippines. A product of Chikarao is different thing.
This review is about item#06703961.
Used in Okinawa Eisa
4
From Japan
On 2014-04-13 17:27:48
I received immediately after ordering. Also comfort well members Everyone, we gladly. When the number of people has increased because currently in member recruitment, also to order.
This review is about item#06703952.
Farm work
5
From Japan
On 2013-12-20 14:12:01
Good fit of the foot, easy to work.
This review is about item#06704031.
Mowing work of shrubs and weeds in a wooded area, you wear the tillage work of the field.
1
From Japan
On 2013-05-15 14:06:45
From the top of the Tabi shoes, soil and dust, wearing to attach the cover as tree debris is unexpected from entering. In rare cases, you dirty in the socks. To the laundry each time, it take to work in a pleasant state. ... Funny!? Go home, socks and take off the socks are dirty in the mud. ... It was this iteration. At the time of washing, I tried to water leakage inspection put the water into the socks. From the thumb and the base of the index finger (V-shaped place), I water leaks vigorously. Alignment of the upper fabric and the bottom plate rubber is incomplete, it does not arrived rubber glue. Mumu, this will come in the soil by ne !! Recently, I had made purchase three feet. After the yo ~ rather than test, I try to wear.
This review is about item#06703977.
Working on the roof
3
From Japan
On 2012-11-10 20:27:14
A look at the reviews of "too loose" was too tight When you have to 0,5 cm smaller in
Aerial of the building site
1
From Japan
On 2010-08-13 11:53:54
Too loose to wear strangle at least the goby
This review is about item#06704083.