Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Telephone Stand Flex
  • Telephone Stand Flex
  • Telephone Stand Flex
  • Telephone Stand Flex
  • Telephone Stand Flex

Telephone Stand Flex TS6802

4.75 (4)
Item.#
06704101
Mfr.#
TS6802
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Arm Extension (mm)
327
Maximum Clamp Mounting Width (mm)
60
Stand Inclination (Degree)
10
Dimensions (Width W x Depth D x Height H) (mm)
200x405x highest 524 (not counting clip H40)
Material
Main unit/ mainly ABS resis clamp portion/steel
Distance between Stand and Desk (mm)
Maximum 480/Minimum 147
Range of Base Rotation (Degrees)
360
Compatibles Telephone
Up to the width of 130-220mm, up to the weight of 1kg
Weight (kg)
1.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For my desk
4
From Japan
On 2015-12-03 14:54:00
It is bigger than I expected and the action is great. The angle of the telephone at the normal time is nearly horizontal and the liquid crystal display of the telephone is difficult to see. I think that it was good to have a gradient. Since each part is solid, it seems to be used for a long time and I am satisfied.
This review is about item#06704101.
Use a phone several people
5
From Japan
On 2015-10-15 21:31:18
Assembly was very easy. There is also a height, even if it is next to a personal computer, it does not become an obstacle, and it is using by several people. It is also popular in the workplace.
This review is about item#06704101.
Used when two or more people share a phone call
5
From Japan
On 2014-04-07 14:57:46
When sharing a phone with two or more people, it is convenient because it can be used by turning it! It is! It is! It is convenient to save space as it will feel like the place where the phone is floating in the air. The movement of the arm is not smooth and not smooth.
This review is about item#06704101.
Installed in the desk as a telephone stand.
5
From Japan
On 2008-12-04 09:24:28
The moving part is smooth and firm. The height is also good.
This review is about item#06704101.