Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window

Stainless Steel W/Round Hood Vent Window UK-GSN100S-HL

4.75 (8)
Item.#
06704117
Mfr.#
UK-GSN100S-HL
Package Qty.
1PC
Ship pack of
1
11.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Wire Net Pace (mm)
t0.29x12M
Dimensions B (mm)
97
Dimensions (phi mm)
100
Nominal Diameter (mm)
100
Effective Area (cm2)
25.0 (ventilation)
Compatible Pipe Diameter (phi mm)
97-111 (inside diameter)
Mesh
(Wire mesh) 12M
Dimensions C (mm)
111
Dimensions E (mm)
46
Dimensions D (mm)
77
Dimensions A (mm)
148
Height (mm)
22 (water blockers)
Finishing
HL (Hood: hair line -clear coating, louver board: electrochemical polishing)
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Outer wall, ventilation fan
5
From Japan
On 2017-03-27 10:16:40
Finish of SUS is good, good product accuracy, the price is also cheap.
This review is about item#6704117.
ventilation
5
From Japan
On 2016-08-25 13:32:16
Without blowing and insects intrusion of wind, it is to make you firm
This review is about item#86956466.
DIY
5
From Japan
On 2016-01-22 07:36:27
Quality that I bought at home renovation, and we are very pleased with price
This review is about item#06704117.
Toilet pipe fan outdoor food, bathroom dryer outdoor food
5
From Japan
On 2015-06-25 17:17:18
I think that good
This review is about item#06704117.
Exchange of ventilation fan hood
5
From Japan
On 2011-07-28 20:51:30
I'm glad a low price. Because the same thing is cheap we will now be allowed to use.
This review is about item#06704117.
As an external exhaust cover of the range hood.
5
From Japan
On 2010-11-28 18:23:28
It is very good that the bis fixing holes are open. Do not purchase if not opened.
This review is about item#06704126.
Housing improvement
5
From Japan
On 2010-07-04 10:57:52
This price will be saved for use quantity is large.
This review is about item#06704117.
For ventilation of the work place
3
From Japan
On 2009-07-18 23:01:15
There is a scratch on the surface Once purchased, had come off also clear coating. Us of what you purchased might have happened to a defective product, but manufacturers of inspection is not may be sweet.
This review is about item#06704117.