Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window

Stainless Steel W/Round Hood Vent Window UK-GSN150S-HL

4.80 (10)
Item.#
06704126
Mfr.#
UK-GSN150S-HL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Nominal Diameter (mm)
150
Effective Area (cm2)
75.5 (ventilation)
Compatible Pipe Diameter (phi mm)
145-160 (inside diameter)
Wire Net Pace (mm)
t0.29x12M
Dimensions B (mm)
145
Dimensions (phi mm)
150
Dimensions D (mm)
115
Dimensions A (mm)
213
Height (mm)
50 (water stoppage)
Mesh
(Wire mesh) 12M
Dimensions C (mm)
160
Dimensions E (mm)
56
Finishing
HL (Hood: hair line -clear coating, louver board: electrochemical polishing)
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Duct hole closure after equipment removal
5
From Japan
On 2017-10-30 18:49:37
Until now, it was closed with a circular stain plate processed according to the duct hole by our company, but looking was also bad and troublesome. After discovering this, it was really easy and comfortable just to insert and seal. I was surprised that the price was cheap. With φ 200 and φ 250, there is no need to say it.
This review is about item#86956484.
Exterior wall construction
5
From Japan
On 2017-08-29 16:25:18
It will be delivered earlier than anywhere. I hope to get even cheaper.
This review is about item#86956502.
Exterior wall, ventilator
5
From Japan
On 2017-03-27 10:16:40
Good finish of SUS, good product accuracy, easy to price.
This review is about item#6704117.
ventilation
5
From Japan
On 2016-08-25 13:32:16
There is no wind blowing and no invasion of insects, it is a firm making
This review is about item#86956466.
DIY
5
From Japan
On 2016-01-22 07:36:27
I purchased it at home renovation Quality, price I am very satisfied
This review is about item#06704117.
Toilet pipe fan Outdoor hood, bathroom dryer Outdoor hood
5
From Japan
On 2015-06-25 17:17:18
I think it's good
This review is about item#06704117.
Exchange of ventilator hood
5
From Japan
On 2011-07-28 20:51:30
It was good at low price. Since the same thing is cheap, I will continue to use it.
This review is about item#06704117.
As the external exhaust cover of the range hood.
5
From Japan
On 2010-11-28 18:23:28
It is very good that the screw fixing hole is opened. If it is not open it will not be purchased.
This review is about item#06704126.
House renovation
5
From Japan
On 2010-07-04 10:57:52
This price is saved because the quantity used is large.
This review is about item#06704117.
For workplace ventilation
3
From Japan
On 2009-07-18 23:01:15
There was a scratch on the surface when purchasing, clear paint was also peeling off. It may be that our purchase happened to be a defective item, but the manufacturer's inspection may be sweet.
This review is about item#06704117.