Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pure Multi Purpose Regular Roller with Handle

Pure Multi Purpose Regular Roller with Handle 11471

4.00 (3)
Item.#
06704196
Mfr.#
11471
Package Qty.
1Set
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Material
PP
Trim Length (mm)
13
Roller Size (inch)
9
Material (Trim)
Polyester
Description 2
Handle and roller set. Compatible with lacquer. Multi-use water and oil bases
Roller Size (mm)
225
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For repair
4
From Japan
On 2014-08-18 14:05:12
I thought it was for repairing paint and bought it. It was easy to replace the rollers without making any problems. Because the price is cheap, I thought that it could be purchased as a spare.
This review is about item#06704187.
Remove dust on the work clothes etc.
5
From Japan
On 2013-11-20 15:58:31
It is convenient as other products.
This review is about item#06704187.
Painting of the roof
3
From Japan
On 2013-06-10 13:22:17
I felt it was not very good, but it is within the allowable range if I consider the amount
This review is about item#06704187.