Buy more than* S$200* and get FREE SHIPPING

  • All-Purpose Pure Regular Roller

All-Purpose Pure Regular Roller 11486

4.56 (9)
Item.#
06704223
Mfr.#
11486
Package Qty.
1Pack(2PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Material
PP
Trim Length (mm)
13
Roller Size (inch)
9
Material (Trim)
Polyester
Description 2
Compatible with lacquer type. Multi-use water and oil bases
Roller Size (mm)
225
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Used in internal consumables
5
From Japan
On 2017-06-30 08:26:45
I bought it because it was cheaper than purchasing at a home center. Quality is also complaints.
This review is about item#06704223.
Painting of the ship's bottom
5
From Japan
On 2017-05-08 20:00:46
I use it by repeating every year from past. Roller with this width (175 mm) is easy to use and handy.
This review is about item#6704214.
Painting work
5
From Japan
On 2016-08-04 17:21:46
It is versatile type and easy to use. I will do 2 sets also good.
This review is about item#06704223.
Wall painting
5
From Japan
On 2016-03-05 23:11:17
Easy to use
This review is about item#06704214.
For paint application
5
From Japan
On 2014-07-17 17:02:17
cheap! Because everyone is using it in good mood, I think that there is no problem. Also, if there is hope, I will place an order.
This review is about item#06704223.
Painting of veranda
4
From Japan
On 2014-06-12 16:51:16
It was good
This review is about item#06704214.
Used for painting of warehouse
4
From Japan
On 2013-11-13 10:03:00
Because the price was cheap, I tried using it, I think it is equivalent to a commercial item.
This review is about item#06704214.
White drawing of parking lot
3
From Japan
On 2013-04-02 08:37:46
It is good that it can be drawn with almost uniform width · Asphalt is slightly too soft
This review is about item#06704205.
Paint in the factory 4S
5
From Japan
On 2008-09-10 10:22:33
It is a pretty favorite because it can paint neatly neatly because it is not cheap because the price is cheap.
This review is about item#06704223.