Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pure Multi-Use Small Roller, Spare

Pure Multi-Use Small Roller, Spare 12446

3.89 (36)
Item.#
06704232
Mfr.#
12446
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Core Material
PP
Trim Length (mm)
13
Roller Size (mm)
100
Material (Trim)
Acrylics, polyester
Roller Size (inch)
4
Description 2
Compatible with lacquer. Multi-use water and oil bases
Customer Reviews
5 star 16
4 star 10
3 star 4
2 star 2
1 star 4
Review Rating: 3.89
36 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2018-05-21 10:05:21
It will be quite long-lasting. I would appreciate it if it cheaper with a monoterous product. Only the price is only after.
This review is about item#6704241.
Painting the bottom of the ship
5
From Japan
On 2017-11-18 20:45:17
Most parts are painted with this roller. I used a cheaper roller before, but it was tough with lots of hair loss. This roller is easy to use and repeat use. It's good as the price is reasonable.
This review is about item#6704241.
Exterior wall painting
5
From Japan
On 2017-03-13 21:39:01
It is reasonable and useful. I think that hair loss is also small.
This review is about item#6704232.
Iron part paint
1
From Japan
On 2016-07-31 19:05:44
The brush comes out from the handle, the material also changes and it can not be used. I am sorry to have used it for a long time.
This review is about item#06704241.
Painting work
5
From Japan
On 2016-07-29 16:58:43
I used to use the one of the home center before, but since it began to be able to get out of hair from time to time I was in trouble very much. When I replaced it with this item the problem is solved, and the price is also attractive.
This review is about item#06704232.
When painting work
5
From Japan
On 2016-06-01 10:07:40
I used it for both undercoat and overcoat, but it finished without problem. Considering the price it seems to me enough.
This review is about item#06704232.
Painting
1
From Japan
On 2016-04-07 10:17:36
Even though the order code is the same, the quality of the item has changed. Hair quality is also different, and robustness is totally different. I think that you should change the code number if you make a model change as consumers are confused. Although I had purchased it for many years until now, when the hair of the roller got out though I was using the same paint, I got a complaint from the scene, so I stopped using it. I am sorry but I do not think there will be any future purchases.
This review is about item#06704232.
FRP lining
4
From Japan
On 2016-04-06 14:46:57
When using it, the inclusion of resin gradually comes down, but I think that it should do from the price.
This review is about item#06704232.
Wall painting
5
From Japan
On 2016-03-05 23:11:00
Easy to use
This review is about item#06704241.
Paint painting work
5
From Japan
On 2016-03-02 09:15:58
We ordered this item at the instruction of the person in charge who works at the site. There are contacts from charge and there are contacts from charge and change to other company's products, but this roller has been using for a long time since it is usability, so I think whether it is easy to use without any problems.
This review is about item#06704232.