Buy more than* S$200* and get FREE SHIPPING

  • Pure Multi-Use Small Roller, Spare

Pure Multi-Use Small Roller, Spare 12447

3.85 (34)
Item.#
06704241
Mfr.#
12447
Package Qty.
1Pack(10PC)
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Material
PP
Trim Length (mm)
13
Roller Size (mm)
150
Material (Trim)
Acrylics, polyester
Roller Size (inch)
6
Description 2
Compatible with lacquer type. Multi-use water and oil bases
Customer Reviews
5 star 15
4 star 9
3 star 4
2 star 2
1 star 4
Review Rating: 3.85
34 Customer Reviews
The reviews are automatic translation.
Outer wall paint
5
From Japan
On 2017-03-13 21:39:01
You come in handy at reasonable. Hair loss I think less.
This review is about item#6704232.
Iron part paint
1
From Japan
On 2016-07-31 19:05:44
Brush comes off from the handle, you can not use the material it is also changed to. Shame is so has been available longer.
This review is about item#06704241.
Paint job
5
From Japan
On 2016-07-29 16:58:43
I was using the old one hardware store, but had been troubled very look like when or from the hair comes out. The problem is resolved was instead of the item, is yet the price is also attractive.
This review is about item#06704232.
When the paint job
5
From Japan
On 2016-06-01 10:07:40
It was used to top coat both a primer, but it was finished without any problems. It seems enough to me considering the price.
This review is about item#06704232.
Painting
1
From Japan
On 2016-04-07 10:17:36
To order code is the same, goods of quality has changed. Also to different MoTadashi, completely different even robustness. I think if you have a model change that we should change the code number because the consumer is confused. I had also purchased many years until now, because it was out of complaints from the scene and hair rollers comes out to are using the same paint, and discontinue use. Unfortunately I think that there is no purchase in the future.
This review is about item#06704232.
FRP lining
4
From Japan
On 2016-04-06 14:46:57
If you are using, but come less it is gradually includes the resin, from the price, I think I do.
This review is about item#06704232.
Painted wall
5
From Japan
On 2016-03-05 23:11:00
Easy to use
This review is about item#06704241.
Work paint
5
From Japan
On 2016-03-02 09:15:58
At the direction of personnel to work in the field you bought the item. Change from the charge of the thing usability is not good to be there other products contact, but because this roller is used much from a few years ago, I think it's easy to use without any problem.
This review is about item#06704232.
Outer wall paint
4
From Japan
On 2015-10-29 10:07:56
I used to paint of the outer wall, but the undercoat I think that price is also cheaper good.
This review is about item#06704241.
Adhesive application
5
From Japan
On 2015-10-12 22:42:35
Disposable, but because too enough.
This review is about item#06704232.