Buy more than* S$200* and get FREE SHIPPING

  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe

General Use Enclosed Switch, Side Mounting TypeZe/Xe ZE-Q-2

4.00 (4)
Item.#
06704336
Mfr.#
ZE-Q-2
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (Malfunction)
100m/s2 to
Mounting Method
Aspect
Impact Resistance
1000m/s2
Terminal Temperature Rise
50deg below
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Allowable Operating Speed
0.01mm to 0.5m/s
Inrush Current (A)
(break contact) up to 30, (make contact) up to 15
Withstand Voltage
Ground between the 50 / 60Hz 1min charging metal part AC1000V, non-charging metal part between each terminal: the extreme child between AC2000V 50 / 60H 1min
Actuator Type
Plunger
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (in the operating limit position)
Rated Frequency (Hz)
50/60
Protection Structure
IP60
Ambient Humidity
35 to 85%RH
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Compatible Standard
UL / CSA / CCC standards
Mechanical Durability
15 million times or more
Electrical Durability
500,000 times or more (AC250V 15A resistive load)
Allowable Operating Frequency
Mechanical: 120 times / min or less electrical: 20 times / min or less
Switch
Single-pole double-throw (alternating current)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of mechanical parts
5
From Japan
On 2018-03-17 14:33:16
Since it is exchange of the same part, it is using it without any problem.
This review is about item#6896671.
Machine maintenance
5
From Japan
On 2017-04-28 19:19:19
The arrival of goods was early and it was saved. There was no problem with the product.
This review is about item#35096162.
Used to turn ON machine feeder
2
From Japan
On 2017-04-13 15:08:44
Even if the model number of the form is the same, it does not work with old things with different dimensions and hole positions, even with some errors.
This review is about item#35096162.
Limit switch of polishing machine
4
From Japan
On 2016-03-09 16:48:41
It was used as a replacement part of the grinding stone upper limit SW of the polishing machine more than 20 years ago. Since the model number of the previous limit switch did not come out from the data of Omron, we ordered something similar alike, but because it fitted dimensionally, it was able to smoothly exchange it satisfactory I will.
This review is about item#35096162.