Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 1.1

by YG-1
4.12 (40)
Item.#
06704397
Mfr.#
SD 1.1
Package Qty.
1Box(10PC)
Ship pack of
1
23.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter (phi mm)
1.1
Overall Length (mm)
42
Thinning Shape of Drills
Less than 2 mm phi / no thinning, phi2 mm or more /C-type thinning
Point Angle (Degree)
118
Application
Drill for ironwork
Flute Length (mm)
20
Material
High-speed-steel (HSS)
Customer Reviews
5 star 20
4 star 10
3 star 6
2 star 3
1 star 1
Review Rating: 4.12
40 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, it purchases if necessary.
This review is about item#6705072.
sus304, 5t under drilling
5
From Japan
On 2016-07-06 16:11:15
About 150 is a pretty good was Aki unabashedly, and then sharpen lightly Also cutting capacity has recovered. I want to also use the next time.
This review is about item#06704503.
Drilling of H steel
5
From Japan
On 2016-04-27 14:08:22
Because it was cheaper for inventory disposal, C / P was very high.
This review is about item#06705054.
Hole machining of castings
4
From Japan
On 2015-12-13 19:39:41
Overseas goods, but there is no problem.
This review is about item#06704546.
Drilling of iron plate.
3
From Japan
On 2015-08-20 16:58:54
There is no problem so far.
This review is about item#06627607.
We are chamfering through holes with a drilling machine.
5
From Japan
On 2015-02-12 13:53:46
It is indeed comparable to domestic main manufacturer products.
This review is about item#06627607.
It is machining a hole with a depth of 35 mm, material equivalent to S15C
5
From Japan
On 2014-09-07 19:04:38
Thinning is done, so straight traveling is good, 35 drill holes can be made with 2.5 drill, 400 to 600 pieces can be processed
This review is about item#06627451.
64 Titanium drilling
4
From Japan
On 2014-04-08 19:26:22
Please let me know if you are processing 64 titanium with us drilling machine and have dedicated drill etc
This review is about item#06704451.
It is used for machine tools.
5
From Japan
On 2014-01-14 20:09:34
There is a sense of cheaper than domestic products.
This review is about item#06704695.
Drilling of Mo
2
From Japan
On 2013-08-01 18:33:16
I usually use Saito twist drill and Utsunomiya drill, but life is less than half compared with those. Sharpness is also inferior. Sorry for a moment.
This review is about item#06630863.