Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 1.4

by YG-1
3.98 (45)
Item.#
06704424
Mfr.#
SD 1.4
Package Qty.
1Box(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (high-speed steel) HSS
Flute Length (mm)
23
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Point Angle (Degree)
118
Application
Drill for ironwork
Blade Diameter (phi mm)
1.4
Overall Length (mm)
48
Customer Reviews
5 star 21
4 star 11
3 star 7
2 star 3
1 star 3
Review Rating: 3.98
45 Customer Reviews
The reviews are automatic translation.
Drilling of 3.2 mm steel material
5
From Japan
On 2018-04-02 14:29:52
Both sharpness and abrasion resistance are good Fewer breaks than other drills Cospa best
This review is about item#6704591.
Drilling
1
From Japan
On 2018-02-26 16:54:05
Burning is fast, the number of sharpening increases, and I do not recommend it for professionals who have many jobs in a hurry.
This review is about item#6704661.
Drilling of steel
1
From Japan
On 2018-02-26 16:52:46
Compared with domestic production as well, the burning is quick. Even though it is cheap, the number of sharpening is high and the price is not suitable. I used to use the stain for drilling unavoidably, but I can use it only once
This review is about item#6704582.
Drilling to steel materials
4
From Japan
On 2017-09-11 17:57:04
It was good at a very reasonable price. However, it breaks more than expensive maker items I feel easy but I think that it is a consumable part, so it is enough.
This review is about item#6627503.
Metal Processing
3
From Japan
On 2017-06-28 15:46:50
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#6627451.
drilling
5
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6705072.
Sus304, 5t drilling hole
5
From Japan
On 2016-07-06 16:11:15
About 150 items were amazing, it was pretty good, after that it gently sharpened and the cutting ability recovered. I also want to use it next time.
This review is about item#06704503.
H hole drilling
5
From Japan
On 2016-04-27 14:08:22
It was cheap due to stock disposal, so C / P was very high.
This review is about item#06705054.
Drilling of castings
4
From Japan
On 2015-12-13 19:39:41
Although it is an oversea item, there is no problem.
This review is about item#06704546.
Drilling of iron plate.
3
From Japan
On 2015-08-20 16:58:54
There is no problem so far.
This review is about item#06627607.