Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 1.7

by YG-1
4.10 (42)
Item.#
06704433
Mfr.#
SD 1.7
Package Qty.
1Box(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter (phi mm)
1.7
Overall Length (mm)
50
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Point Angle (Degree)
118
Application
Drill for ironwork
Flute Length (mm)
25
Material
High-speed-steel (high-speed steel) HSS
Customer Reviews
5 star 20
4 star 11
3 star 7
2 star 3
1 star 1
Review Rating: 4.10
42 Customer Reviews
The reviews are automatic translation.
Drilling to steel materials
4
From Japan
On 2017-09-11 17:57:04
It was good at a very reasonable price. However, it breaks more than expensive maker items I feel easy but I think that it is a consumable part, so it is enough.
This review is about item#6627503.
Metal Processing
3
From Japan
On 2017-06-28 15:46:50
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#6627451.
drilling
5
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6705072.
Sus304, 5t drilling hole
5
From Japan
On 2016-07-06 16:11:15
About 150 items were amazing, it was pretty good, after that it gently sharpened and the cutting ability recovered. I also want to use it next time.
This review is about item#06704503.
H hole drilling
5
From Japan
On 2016-04-27 14:08:22
It was cheap due to stock disposal, so C / P was very high.
This review is about item#06705054.
Drilling of castings
4
From Japan
On 2015-12-13 19:39:41
Although it is an oversea item, there is no problem.
This review is about item#06704546.
Drilling of iron plate.
3
From Japan
On 2015-08-20 16:58:54
There is no problem so far.
This review is about item#06627607.
We are chamfering through holes with a drilling machine.
5
From Japan
On 2015-02-12 13:53:46
It is indeed comparable to domestic main manufacturer products.
This review is about item#06627607.
It is machining a hole with a depth of 35 mm, material equivalent to S15C
5
From Japan
On 2014-09-07 19:04:38
Thinning is done, so straight traveling is good, 35 drill holes can be made with 2.5 drill, 400 to 600 pieces can be processed
This review is about item#06627451.
64 Titanium drilling
4
From Japan
On 2014-04-08 19:26:22
Please let me know if you are processing 64 titanium with us drilling machine and have dedicated drill etc
This review is about item#06704451.