The reviews are automatic translation.
Drilling of 3.2 mm steel material
From Japan
On 2018-04-02 14:29:52
Both sharpness and abrasion resistance are good
Fewer breaks than other drills
Cospa best
Drilling
From Japan
On 2018-02-26 16:54:05
Burning is fast, the number of sharpening increases, and I do not recommend it for professionals who have many jobs in a hurry.
Drilling of steel
From Japan
On 2018-02-26 16:52:46
Compared with domestic production as well, the burning is quick. Even though it is cheap, the number of sharpening is high and the price is not suitable. I used to use the stain for drilling unavoidably, but I can use it only once
Drilling to steel materials
From Japan
On 2017-09-11 17:57:04
It was good at a very reasonable price. However, it breaks more than expensive maker items
I feel easy but I think that it is a consumable part, so it is enough.
Metal Processing
From Japan
On 2017-06-28 15:46:50
Especially not possible, it is used normally. I hope the price is lower.
drilling
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, I will purchase it if necessary.
Sus304, 5t drilling hole
From Japan
On 2016-07-06 16:11:15
About 150 items were amazing, it was pretty good, after that it gently sharpened and the cutting ability recovered. I also want to use it next time.
H hole drilling
From Japan
On 2016-04-27 14:08:22
It was cheap due to stock disposal, so C / P was very high.
Drilling of castings
From Japan
On 2015-12-13 19:39:41
Although it is an oversea item, there is no problem.
Drilling of iron plate.
From Japan
On 2015-08-20 16:58:54
There is no problem so far.