Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 4.1

by YG-1
4.12 (40)
Item.#
06704616
Mfr.#
SD 4.1
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (high-speed steel) HSS
Flute Length (mm)
54
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Point Angle (Degree)
118
Application
Drill for ironwork
Blade Diameter (phi mm)
4.1
Overall Length (mm)
83
Customer Reviews
5 star 20
4 star 10
3 star 6
2 star 3
1 star 1
Review Rating: 4.12
40 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, it purchases if necessary.
This review is about item#6705072.
sus304, 5t under drilling
5
From Japan
On 2016-07-06 16:11:15
About 150 is a pretty good was Aki unabashedly, and then sharpen lightly Also cutting capacity has recovered. I want to also use the next time.
This review is about item#06704503.
Drilling of H steel
5
From Japan
On 2016-04-27 14:08:22
Because it was cheaper for inventory disposal, C / P was very high.
This review is about item#06705054.
Hole machining of castings
4
From Japan
On 2015-12-13 19:39:41
Overseas goods, but there is no problem.
This review is about item#06704546.
Drilling of the iron plate.
3
From Japan
On 2015-08-20 16:58:54
So far no problem.
This review is about item#06627607.
Has a chamfered through-holes in the drilling machine.
5
From Japan
On 2015-02-12 13:53:46
It is absolutely not inferior even in comparison with domestic major manufacturers products.
This review is about item#06627607.
It has a drilling depth of 35mm, Material S15C equivalent
5
From Japan
On 2014-09-07 19:04:38
Thinning good linearity because it has been, can be 35 mm through-hole in a drill of 2.5, you can 600 processing from 400
This review is about item#06627451.
64 Titanium drilling
4
From Japan
On 2014-04-08 19:26:22
Please let me know if you are processing 64 titanium with us drilling machine and have dedicated drill etc
This review is about item#06704451.
It is used for machine tools.
5
From Japan
On 2014-01-14 20:09:34
There is a sense of cheaper than domestic products.
This review is about item#06704695.
Drilling of Mo
2
From Japan
On 2013-08-01 18:33:16
I usually use Saito twist drill and Utsunomiya drill, but life is less than half compared with those. Sharpness is also inferior. Sorry for a moment.
This review is about item#06630863.