Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 6.4

by YG-1
4.10 (39)
Item.#
06704792
Mfr.#
SD 6.4
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter (phi mm)
6.4
Overall Length (mm)
105
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Point Angle (Degree)
118
Application
Drill for ironwork
Flute Length (mm)
73
Material
High-speed-steel (high-speed steel) HSS
Customer Reviews
5 star 19
4 star 10
3 star 6
2 star 3
1 star 1
Review Rating: 4.10
39 Customer Reviews
The reviews are automatic translation.
sus304, 5t under drilling
5
From Japan
On 2016-07-06 16:11:15
About 150 is a pretty good was Aki unabashedly, and then sharpen lightly Also cutting capacity has recovered. I want to also use the next time.
This review is about item#06704503.
Drilling of H steel
5
From Japan
On 2016-04-27 14:08:22
Because it was cheaper for inventory disposal, C / P was very high.
This review is about item#06705054.
Hole machining of castings
4
From Japan
On 2015-12-13 19:39:41
Overseas goods, but there is no problem.
This review is about item#06704546.
Drilling of the iron plate.
3
From Japan
On 2015-08-20 16:58:54
So far no problem.
This review is about item#06627607.
Has a chamfered through-holes in the drilling machine.
5
From Japan
On 2015-02-12 13:53:46
It is absolutely not inferior even in comparison with domestic major manufacturers products.
This review is about item#06627607.
It has a drilling depth of 35mm, Material S15C equivalent
5
From Japan
On 2014-09-07 19:04:38
Thinning good linearity because it has been, can be 35 mm through-hole in a drill of 2.5, you can 600 processing from 400
This review is about item#06627451.
64 titanium drilling
4
From Japan
On 2014-04-08 19:26:22
Us in the drilling machine 64 Please tell me if there is such as a dedicated drill we have processed the titanium.
This review is about item#06704451.
Use the machine tool.
5
From Japan
On 2014-01-14 20:09:34
There is undervalued than domestic products.
This review is about item#06704695.
Drilling of Mo
2
From Japan
On 2013-08-01 18:33:16
Although usually used Saito twist drill and Utsunomiya drill, following life is half as compared with the them. Sharpness is also inferior. A little disappointing.
This review is about item#06630863.
Under hole of the tap into an iron plate of the control panel
4
From Japan
On 2013-05-17 15:20:09
We come in handy because they have low price. Since the cut of 3.4 consumables I think also may be a more low price. When the little sharpness becomes worse, because there is a break that, you have to immediately exchange.
This review is about item#06704564.