Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Gauge

Plug Gauge 7H7

5.00 (1)
Item.#
06705587
Mfr.#
7H7
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tolerance
h7
Dimension (mm)
7
Shank Length (mm)
50
Overall Length (mm)
80
Specification
For handcraft
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2013-06-05 21:25:40
I always use it
This review is about item#06705833.