|
Plug Gauge 9H7
(1)
- Item.#
- 06705605
- Mfr.#
- 9H7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tolerance
- h7
- Overall Length (mm)
- 80
- Specification
- For handcraft
- Shank Length (mm)
- 50
- Dimension (mm)
- 9
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Metal Processing
From Japan
On 2013-06-05 21:25:40
I always use it