Buy more than* S$200* and get FREE SHIPPING

  • Plug Gauge

Plug Gauge 12H7

5.00 (1)
Item.#
06705632
Mfr.#
12H7
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Tolerance
h7
Overall Length (mm)
90
Specification
For handcraft
Shank Length (mm)
55
Dimension (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2013-06-05 21:25:40
I always use it
This review is about item#06705833.