Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug Gauge

Plug Gauge 28H7

5.00 (1)
Item.#
06705797
Mfr.#
28H7
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Tolerance
h7
Overall Length (mm)
130
Specification
For handcraft
Shank Length (mm)
80
Dimension (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2013-06-05 21:25:40
I feel that I always use
This review is about item#06705833.